Hygiene Sign, 14 in H, 10 in W, Vinyl, English, HWB760T1410
Mfr # HWB760T1410
Zoro # G8338408
product price:Â $8.19
/eaKey Features
Legend
Clean Hands Save Lives Washing Your Hands Is Best If You Are Unable To Wash Your Hands, Please Use Approved Hand Sanitizer
Width
10 in
Height
14 in
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HWB760T1410
Zoro #
G8338408
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Item
Hygiene Sign
Legend
Clean Hands Save Lives Washing Your Hands Is Best If You Are Unable To Wash Your Hands, Please Use Approved Hand Sanitizer
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Shape
Rectangle
Number of Panels
0
Material
Vinyl
Color
Black, Blue, White
Language
English
Sign Header
No Header
Sign Legend
Clean Hands Save Lives Washing Your Hands Is Best! If You Are Unable To Wash Your Hands, Please Use Approved Hand Sanitizer.
Product Type
Hygiene Sign
Description
Printed Language English, Sign Header No Header, Sign Legend Clean Hands Save Lives Washing Your Hands Is Best! If You Are Unable To Wash Your Hands, Please Use Approved Hand Sanitizer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.