- MFR #
- P-LP-350
- Zoro #
- G8339024
- UPC #
- -
- Country of Origin
- United States
- Item
- Spring Return Hose Reel
- Max. Pressure
- 300 psi
- Drive Type
- Spring Return
- Enclosed
- No
- Includes
- Hose, Hose Guard, Hose Stop
- Hose End Configuration
- 3/8 in MNPT
- Hose Color
- Red
- Mounting
- Floor, Wall, Ceiling and Vehicles
- Reel Color
- Blue
- Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece
- Media - Hose Reels
- Air, Water
- Application
- Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Manufacturing Plants & Facilities, Maintenance Repair & Operations, Automotive & Fleet Service Centers
- Swivel Material
- Brass
- Hose Included
- Yes
- Housing Material
- Steel
- Finish - Hose Reels
- Powder Coated
- Duty Rating
- Heavy Duty
- Number of Mount Holes
- 4
- Speed Limited Retraction
- No
- Base Motion Type
- Stationary
- Includes Hose
- Yes
- Includes Leader Hose
- No
- Hose Fitting A Type
- NPT
- Spiral Hose Guard
- No
- Hose Fitting B Type
- NPT
- Bearing Construction
- Permanently Lubricated
- Twin Hose Compatible
- No
- Corrosion-Resistant
- Yes
- Swivel Outlet Gender
- Male
- Fasteners Included
- No
- Minimum Operating Temperature
- -15 Degrees F
- Pedestal Type
- Single Pedestal
- Hose Fitting A Material
- Brass
- Swivel Inlet Gender
- Female
- Hose Cover Material
- PVC
- Swivel Outlet Type
- NPT
- Hose Fitting A Gender
- Male
- Maximum Operating Pressure
- 300 psi
- Hose Reel Type
- Wall Mount Hose Reel
- Hose Reel Primary Application
- Air, Water
- Swivel Inlet Type
- NPT
- Number of Guide Arms
- Single Arm
- Latch Type
- Locking
- Weight
- 43 lb
- Standards
- CE
- Hose Fitting B Material
- Brass
- Reel Material
- Steel
- Fitting Type
- NPT x NPT
- For Dual Hose
- No
- Hose Tube Material
- PVC
- Reel Finish
- Powder Coated
- Hose Capacity
- 50 ft (3/8 in I.D.)
- Includes Hose Stop
- Yes
- Maximum Operating Temperature
- 150 Degrees F
- Hose Fitting B Gender
- Male