Shop REELCRAFT

Spring Return Hose Reel, 3/8 in in Hose Dia., 50 ft Length, 300 psi

  • Mfr # 5650 OLP1

  • Zoro # G8340266


product price: 
$
381.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose
Hose Inside Dia.
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5650 OLP1
Zoro #
G8340266
UPC #
699567009689
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
17 5/8 in
Hose Length
50 ft
Overall Width
16 3/4 in
Overall Length
6 in
Reel Diameter
1/4 in
Hose Outside Dia.
5/8 in
Hose Fitting A Size
1/4 in
Mount Hole Diameter
3/8 in
Hose Fitting B Size
1/4 in
Mounting Hole Center to Center Height
2 1/2 in
Mounting Hole Center to Center Width
9 3/4 in
Fitting Size
1/4 in x 1/4 in
Overall Dimensions
17 1/2 in L x 5 3/4 in W x 16 3/4 in H
Swivel Outlet Thread Size
1/4 in - 1/4 in
Wire Rope Length
6 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose
Hose End Configuration
1/4 in MNPT inlet x 1/4 in MNPT outlet
Hose Color
Red
Hose Material
PVC
Mounting
Floor, Wall, Ceiling and Vehicles
Reel Color
Red
Features
Powder Coated, Premium Duty Hose Reel
Media - Hose Reels
Air, Water
Swivel Material
Steel
Reel Inlet
3/8 in (F)NPT
Duty Rating
Heavy Duty
Bearings
Greaseless
Max. Temp.
150 Degrees F
Latch
Locking
Hose Outlet
1/4 in (M)NPT
Seal Type
Viton(R)
Finish - Hose Reels
Powder Coated
Housing Material
Steel
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
300 psi
Weight
36 lb
Hose Capacity
50 ft (3/8 in ID)
Hose Fitting B Gender
Male
Reel Material
Steel
Hose Tube Material
PVC
Pedestal Type
Single Pedestal
Hose Fitting A Gender
Male
Latch Type
Quiet Speed Latch
Hose Fitting A Type
NPT
Includes Hose
Yes
Speed Limited Retraction
No
Number of Mount Holes
4
Corrosion-Resistant
Yes
Base Motion Type
Stationary
Number of Guide Arms
Single Arm
Hose Fitting B Type
NPT
Swivel Inlet Gender
Male
Swivel Outlet Gender
Male

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in ID), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Floor, Tank, Speed Limited Retraction No, Overall Height 17 5/8 in, Overall Length 6 in, Overall Width 16 3/4 in, Corrosion-Resistant Yes, Hose Color Red, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.