Social Distance Floor Sign, 12 in H, 12 in W, Vinyl, Circle, English, FS-12-905

  • Mfr # FS-12-905

  • Zoro # G8342312


product price:  $5.69
/ea

Key Features

Header
No Header
Legend
Please Wait Here Maintain 6 Ft Distance
Width
12 in
Height
12 in
Sign Shape
Circle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS-12-905
Zoro #
G8342312
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.012 in

Details

Item
Social Distance Floor Sign
Header
No Header
Legend
Please Wait Here Maintain 6 Ft Distance
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
Legend Style
Symbol and Text
Sign Legend Text Color
White
Header Legend Color
White
Header Background Color
Orange
Double-Sided
No
Operating Temp. Range
-40 Degrees to 180 Degrees F

Description

Social Distance Floor Sign, Sign Subject Matter Social Distancing, Height 12 in, Width 12 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Please Wait Here Maintain 6 Ft Distance, Printed Language English, Sign Shape Circle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.