Cooling Vest, PVA, Evaporative, Up to 4 hr Max Cooling Time, Zipper Closure, 16 3/4 in Length, Blue

  • Mfr # 6667

  • Zoro # G8359347


product price:  $37.39
/ea

Key Features

Color
Blue
Cooling Method
Evaporative - Soak
Features
Absorbent, Lightweight, Moisture Wicking
Material
PVA
High-Visibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6667
Zoro #
G8359347
UPC #
720476126966
Country of Origin
Indonesia

Dimensions

Size
2XL
Minimum Chest Size
46 in
Length
16 3/4 in
Maximum Chest Size
50 in
Fits Chest Size
46 in to 50 in
Workwear Size
2XL

Details

Item
Wet Cooling Vest
Color
Blue
Cooling Method
Evaporative - Soak
Features
Absorbent, Lightweight, Moisture Wicking
Material
PVA
High-Visibility
No
Maximum Cooling Time
Up to 4 hr
Closure Type
Zipper
Includes Battery
No
Includes Cooling Inserts
No
Number of Cooling Inserts Included
0
Back Stripe Pattern
None
Secondary Hazard
None
Workwear Cooling Technology
Evaporative Cooling
Requires
Water
Workwear Color
Blue
Workwear Closure Type
Zipper
Cooling Time
4 hr
Workwear Material Properties
None
Cleaning and Care Instructions
Machine Wash
Garment Type
Vest

Description

Cooling Vest, Cooling Method Evaporative - Soak, Color Blue, Garment Type Vest, Features Side Mesh Panels for Breathable and Moisture Wicking Comfort, Super Evaporative Material, Material PVA, Closure Type Zipper, Size 2XL, Maximum Cooling Time Up to 4 hr, Length 16 3/4 in, High-Visibility No, Back Stripe Pattern None, Secondary Hazard None, Maximum Chest Size 50 in, Minimum Chest Size 46 in, Cleaning and Care Instructions Machine Wash, Includes Battery No, Includes Cooling Inserts No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.