Welding Jacket, 3XL, 9 oz Cotton, Snaps Closure

  • Mfr # 1070RS-3X

  • Zoro # G8370699


product price:  $66.89
/ea

Key Features

Color
Lime green with Silver
Fabric Weight
9 oz
Length
30 in
Standards
ASTM D6413-10
Material
Cotton
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1070RS-3X
Zoro #
G8370699
UPC #
690830117056
Country of Origin
Philippines

Dimensions

Size
3XL
Length
30 in

Details

Item
Welding Jacket
Color
Lime green with Silver
Fabric Weight
9 oz
Standards
ASTM D6413-10
Material
Cotton
Closure Type
Snaps
ANSI Class
Not Rated
Number of Inside Pockets
1
Gender
Men's
Number of Outside Pockets
1
Color Family
Yellow
Garment Type
Jacket
Passes ASTM F6413 Flame Test
D6413-10
High-Visibility
Yes
Includes Soapstone Pocket
Yes
Heat Protection Type
Flames, Metal Spatter, Sparks
Total Number of Pockets
2
Back Stripe Pattern
U
Fall Protection Compatible
No
Welding Jacket Features
High-Visibility
Collar Style
Shirt
Includes Mesh Back
No
Cuff Style
Snaps
Features
High-Visibility
Material Trade Name
Cotton

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Lime, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility Yes, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size 3XL, Standards ASTM D6413-10, Total Number of Pockets 2, Back Stripe Pattern U, Garment Type Jacket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.