3/4 in Drive Impact Socket Standard Socket, black oxide, Steel, 18 mm

  • Mfr # 68-18MM

  • Zoro # G8373802


product price:  $18.49
/ea

Key Features

Drive Size
3/4 in
Overall Length
48.5 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
68-18MM
Zoro #
G8373802
UPC #
00076799761989
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
18mm
Overall Length
48.5 mm
Socket Depth
Standard
Socket Length
48.6 mm
Socket Size
18 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Drive Type
Impact
Standards
ASME B107.110
Impact Rated
Yes
Socket Type
Standard Impact
Measurement Type
Metric
Non-Sparking
No
Socket Shape
6-Point
Insulated
No
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Locking
No
Tether Ready
No
Bolt Clearance
9.5 mm
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT TOOL - 68-18MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 68-18MM Impact Socket is a standard impact socket with an 18mm size, designed to accommodate bolts. It features metric measurements and has a socket length of 48.6 mm, providing adequate bolt clearance at 9.5 mm. The overall length of the tool is measured at 1 15/16 inches, making it suitable for various tasks that require precision and control.
This impact socket is crafted from alloy steel, offering durability and longevity in demanding work conditions. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The tool's six-point shape ensures a firm grip on fasteners, reducing slippage during use.
As per ASME B107.110 standards, this product is built to withstand high torque applications as it's rated for impact use with a drive size of 3/4 inch output type being six points (6 pt). However, please note that this model does not feature insulation or tether readiness and isn't non-sparking or magnetic either.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.