Carbide End Mill, 3/32In, 2FL, Double

  • Mfr # 234-001034

  • Zoro # G8409222


product price:  $16.29
/ea

Key Features

Measurement System
Inch
Milling Diameter
3/32"
Overall Length
1 1/2 in
Number of Flutes
2
End Mill Style
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
234-001034
Zoro #
G8409222
UPC #
888226038393
Country of Origin
United States

Dimensions

Milling Diameter
3/32"
Overall Length
1 1/2 in
Length of Cut
0.1875 in
Milling Dia.
0.09375 in
Dimension Type
Fractional Inch
Shank Dia.
1/8 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Item
Square End Mill
List Number
219D
Single End/Double End
Double
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Shank Type
Straight
Grade
C2 Micro Grain
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
AlTiN
Material Grade - Machining
C2 Micrograin
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Secondary Material Application ISO Code
H, K, N, P
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.09375 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.1875 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.