No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, 2872S
Mfr # 2872S
Zoro # G8439011
product price:Â $10.19
/eaKey Features
Legend
No Smoking Within 20 Feet of Main Entrances, Exits and Operable Windows
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2872S
Zoro #
G8439011
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Item
No Smoking Sign
Legend
No Smoking Within 20 Feet of Main Entrances, Exits and Operable Windows
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Symbol and Text
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend No Smoking Within 20 Feet of Main Entrances, Exits and Operable Windows, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.