Fire Extinguisher Sign, 12 in Height, 9 in Width, Plastic, English
Mfr # 4052G
Zoro # G8439529
product price:Â $35.99
/eaKey Features
Sign Material
Plastic
Legend
Fire Extinguisher
Width
9 in
Thickness
0.250 in
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4052G
Zoro #
G8439529
UPC #
00611105901644
Country of Origin
United States
Dimensions
Width
9 in
Thickness
0.250 in
Height
12 in
Details
Item
Fire Extinguisher Sign
Sign Material
Plastic
Legend
Fire Extinguisher
Sign Mounting Style
With Mounting Holes
Double-Sided
No
Sign Background Color
Red/White
Standards
ASTM E 2072-00
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Includes
Adhesive Mounts
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 12 in, Width 9 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Legend Fire Extinguisher, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.