Bollard, Fixed, 6", Carbon Steel, Black

  • Mfr # IBF06080-B-D

  • Zoro # G8461826


product price:  $1,148.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Black
Weight
120 lb
Outside Dia.
6 in
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IBF06080-B-D
Zoro #
G8461826
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
6 in
Wall Thickness
0.4 in
Installation Depth
12 in
Finished Height
36 in
Overall Height
36 in
Installed Height
36 in
Outside Diameter
6 5/8 in

Details

Item
Bollard
Material
Carbon Steel
Color
Black
Weight
120 lb
Finish
Powder Coated
Bollard Item
Bollard
Lighted
No
Locking System
No Locking System
Cap Shape
Dome
Bollard Function
Fixed
Mounting Surface
Concrete
Number of Mounting Holes
None
Bollard Color
Black
Net Weight
120 lb
Bollard Striping
No
Bollard Shape
Round
Bollard Material
Carbon Steel
Standards
ASTM A53
Shape
Round
Compatible Mounting Surface Material
Concrete
Striping
No
Product Type
Permanent

Description

Bollard, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.4 in, Color Black, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 120 lb, Outside Diameter 6 5/8 in, Number of Mounting Holes None, Locking System No Locking System, Product Type Permanent, Shape Round, Striping No, Cap Shape Dome, Standards ASTM A53

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.