HPT Coated Gloves, Palm Coverage, Gray, L, PR

  • Mfr # VP9699L

  • Zoro # G8475525


product price:  $4.15
/pr
Sold in multiples of 6 for $24.90

Key Features

Color
Gray
Glove Coating Material
PVC
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VP9699L
Zoro #
G8475525
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L
Thickness
15 ga
Glove Length
10"
Size
L

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
PVC
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Foam
Standards
EN388 - 4
Glove Construction
Seamless Knit
Application
Automotive Assembly, Farming, Landscaping, Material handling, Manufacturing, Construction
Insulated
No
ANSI/ISEA Cut Level
1
ANSI/ISEA Puncture Level
1
Resists
Abrasion, Tear
Suggested Use Environment
Dry/Light Oil
Thumb Style
Wing
Coating Coverage
Palm
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Cuff Style
Knit Wrist
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388 - 4, Insulated No, Glove Coating Cover 3/4, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.