Managerial Chair Desk Chair, Adjustable Arms, 18-1/4" to 22" Height, Fabric, Black

  • Mfr # 92893-30

  • Zoro # G8479791


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Coal
Seat Height Range
18-1/4" to 22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92893-30
Zoro #
G8479791
UPC #
090234226161
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18-1/4" to 22"
Seat Width
20-1/4"
Seat Depth
19 in
Back Height
16-3/4"
Overall Width
27 in
Seat Height Max.
22 in
Seat Height Min.
18 1/4 in
Back Width
18 1/2 in
Overall Height
39 in
Cushion Thickness
3-1/2 in
Overall Depth
24 in
Height
43.5"
Depth
27"
Width
26.5"
Seat Thickness
3 1/2 in
Maximum Arm Height
28 3/4 in
Maximum Seat Height
22 in
Minimum Seat Height
18 1/2 in
Minimum Overall Height
37 3/4 in
Maximum Overall Height
41 1/4 in
Minimum Arm Height
25 1/4 in
Seat-Depth
19"

Details

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Coal
Back Material
Fabric
Back Color
Coal
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Base Color
Black
Base Material
Nylon
Color
Black
Item
Desk Chair
Material
Fabric
Series
Pro line II
Frame Material
Nylon
Number of Casters
5
Base Style
5-Star
Features
Ergonomic Design
Weight Capacity
250 lb
Assembled/Unassembled
Unassembled
Number of Glides
0
Assembled
Yes
Frame Color
Black
Lumbar Support
Fixed
Includes
Pro-Line II 92893 Mid Back Management Chair with Progrid Back1 x Base5 x Casters1 x Pneumatic Cylinder1 x Bellows1 x Mechanism1 x Seat Cushion1 x Backrest2 x Arms (8L & 8R)3 x Flat Washer3 x Lock Washer6 x Mechanism Screws2 x Back Cover Screws1 x Back Mounting Screw1 x Back Support Cover2 x Knob1 x Back Support Screw1 x Back Support1 x Allen Wrench
Standards
Greenguard Certified, TAA Compliant
Type
Management Chair
Shape
5-star
Assembly
Unassembled
Style
Managers Chair
Swivel
Yes
Number of Arms
2
Adjustable Tilt Tension
Yes
Arm Adjustment
Height, Left/Right Slide
Seat Adjustments
Height
Upholstered Seat
Yes
Rolling
Yes
Number of Casters/Glides
5
Tilting Back
Yes
Adjustable Seat
Yes
Adjustable Arms
Yes
Number of Feet
5
Swivel Angle
360 Degrees
Tilt Configuration
Upright Locking Tilt
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 27 in, Overall Depth 24 in, Maximum Seat Height 22 in, Maximum Overall Height 41 1/4 in, Seat Color Black, Frame Color Black, Seat Thickness 3 1/2 in, Back Color Coal, Seat Depth 19 3/4 in, Seat Width 20 1/4 in, Seat Material Fabric, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Pro Line II, Style Classification Not Applicable, Minimum Seat Height 18 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.