Managerial Chair Desk Chair, Adjustable Arms, 19" to 25" Height, Leather, Black

  • Mfr # 5700E

  • Zoro # G8479816


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Leather
Seat Color
Black
Seat Height Range
19" to 25"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5700E
Zoro #
G8479816
UPC #
090234024927
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
19" to 25"
Seat Width
26-1/2"
Seat Depth
25 1/4 in
Back Height
18-1/2"
Overall Height
42 in
Cushion Thickness
3-1/2 in
Seat Height Max.
23 in
Overall Width
27 in
Back Width
20 1/4 in
Seat Height Min.
18 3/4 in
Overall Depth
24 3/4 in
Depth
25.3"
Width
26.5"
Height
42"
Maximum Seat Height
25 in
Seat Thickness
3 1/2 in
Minimum Overall Height
38 1/4 in
Maximum Overall Height
42 in
Minimum Arm Height
25 3/4 in
Maximum Arm Height
32 3/4 in
Minimum Seat Height
19 in
Seat-Depth
25-1/4"

Details

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Leather
Seat Color
Black
Back Material
Leather
Back Color
Black
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Base Color
Black
Base Material
Nylon
Item
Desk Chair
Weight Capacity
250 lb
Frame Material
Nylon
Series
Space
Features
Air Grid(R) Back, Top Grain Leather
Number of Glides
0
Color
Black
Number of Casters
5
Standards
Greenguard Certified, TAA Compliant
Material
Leather
Base Style
5-Star
Assembled/Unassembled
Unassembled
Lumbar Support
Yes
Assembled
Yes
Frame Color
Black
Shape
5-star
Assembly
Unassembled
Type
Task Chair
Style
Managers Chair
Arm Adjustment
Height
Tilt Configuration
Upright Locking Tilt
Adjustable Tilt Tension
Yes
Number of Feet
5
Number of Casters/Glides
5
Swivel Angle
360 Degrees
Swivel
Yes
Number of Arms
2
Rolling
Yes
Support Style
Frame
Seat Adjustments
Height
Adjustable Seat
Yes
Adjustable Arms
Yes
Tilting Back
Yes
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 27 in, Overall Depth 24 3/4 in, Maximum Seat Height 25 in, Maximum Overall Height 42 in, Seat Color Black, Frame Color Black, Seat Thickness 3 1/2 in, Back Color Black, Seat Depth 19 1/2 in, Seat Width 19 1/2 in, Seat Material Leather, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Space, Style Classification Not Applicable, Minimum Seat Height 19 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.