Stair Tread, Black, 36in W, Extruded Alum, 511BLA3

  • Mfr # 511BLA3

  • Zoro # G8482083


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Thickness
9/32 in
Standards
Federal Test Method Standard No. 501a. Method 6411
Material
Extruded Aluminum
Depth
11 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
511BLA3
Zoro #
G8482083
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Thickness
9/32 in
Depth
11 in
Overall Width
36 in
Lip Height
1 1/8 in
Overall Depth
11 in

Details

Item
Stair Tread Cover
Standards
Federal Test Method Standard No. 501a. Method 6411
Material
Extruded Aluminum
Color
Black
Edge Type
Beveled
Installation Method
Adhesive and Fasteners
Includes
Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws
Series
Stairmaster(R) 511
Installation Hardware Included
No
Indoor/Outdoor
Indoor, Outdoor
For Surface Type
Metal Stairs, Wood Stairs
Resistance Properties
Corrosion Resistant
Two-Stage Installation
No
Number of Grit Strips
18
Stripe Pattern
Straight Stripes
Product Type
Anti-Slip Stair Tread
Edge Style
Beveled
Nose Style
Square
Surface Design
Multi-Strip Grit
ADA Compliant
Yes

Description

Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Black, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 18, Overall Depth 11 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.