Lever Chain Hoist, 5,500 lb Load Capacity, 10 ft Hoist Lift, 1 3/8 in Hook Opening

  • Mfr # LB028-10

  • Zoro # G8482512


product price:  $994.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
5,500 lb
Includes
Safety Latch Hooks
Chain Length
11 ft
Hook Opening
1 3/8 in
Lever Length
10 13/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LB028-10
Zoro #
G8482512
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
11 ft
Lever Length
10 13/32 in
Manufacturers Warranty Length
1 yr
Lifting Hook Opening Width
1 13/32 in
Body Depth
6 13/16 in
Maximum Lifting Length
10 ft
Body Width
5 29/32 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
14 13/16 in

Details

Item
Lever Chain Hoist
Load Capacity
5,500 lb
Hoist Lift
10 ft
Includes
Safety Latch Hooks
Hook Opening
1 3/8 in
Chain
Manganese
Standards
ANSI/ASME B30.21, ANSI/ASME HST-3M
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
81 lb
Min. Between Hooks
14 13/16 in
Brake
Weston Style Load Brake
Finish
Electrostatic Enamel
Mount Type
Hook Mounted - No Trolley
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Features
Patented Hardening Process, Safety Tip Hook and Latch, State-Of-The-Art Chain Technology, Structural Steel Side Plates
Color
Yellow
Resistance Properties
Corrosion Resistant, Wear Resistant
Body Finish
Powder Coated
Maximum Pulling Capacity
5,500 lb
Includes Clutch
Clutch Not Included
Chain Grade
Grade 100
Included Components
Safety Latch Hooks
Chain Material
Nickel Plated
Overload Protection Included
No
Includes Brake
Brake Included
Body Material
Steel
Lifting Hook Type
Hook with Safety Latch
Operating Position
Horizontal, Vertical
Maximum Lifting Capacity
5,500 lb
Lifting Hook Material
Chromium-Molybdenum Alloy Steel
Number of Load Chains
1
Power Source
Lever
Chain Finish
Nickel Plated
Brake Type
Weston Style
Headroom
14 13/16 in
Number of Reeves
1

Description

Lever Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 5,500 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 13/16 in, Body Material Steel, Body Width 5 29/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.