Insulation-Displacement Wire Connector, 14 AWG Max, 1 Port, Blue, Polypropylene Insulation, 600 V

  • Mfr # 22EW62

  • Zoro # G8488356


product price:  $8.99
/pk 100, $0.09/ea

Key Features

Type
Insulation-Displacement
Color
Blue
Minimum Wire Size
18 AWG
Insulation Material
Polypropylene
Maximum Voltage
600 V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22EW62
Zoro #
G8488356
UPC #
190735587676
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Max. Insulation Dia.
3.5 mm
Maximum Insulation Diameter
0.138 mm
Minimum Tap Wire Size
18 AWG
For Minimum Wire Size - Solid
18 AWG

Details

Item
Insulation-Displacement Wire Connector
Type
Insulation-Displacement
Color
Blue
Insulation Material
Polypropylene
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Number of Ports
1
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Standards
UL/cUL Listed E96029
Fill Material
No Fill
Application
Dry Environment
Wire Type
Electrical
Maximum Tap Conductors
1
Compatible with Product Type
Insulated Stranded Copper Cable
Maximum Run Conductors
1
Special Features
Insulation Displacement Connector is Designed to Electrically Join a Tap Wire to a Through-Run Wire
Material
Brass
Finish
Tin Plated

Description

Insulation Displacement Connector, Color Blue, Connector Type Run Tap, Insulation Material Polypropylene, Maximum Insulation Diameter 0.138 mm, Maximum Operating Temperature 221 Degrees F, Maximum Run Conductors 1, Maximum Run Wire Insulation Diameter Not Applicable, Minimum Run Wire Size 18 AWG, Maximum Run Wire Size 14 AWG, Maximum Tap Conductors 1, Maximum Tap Wire Insulation Diameter Not Applicable, Minimum Tap Wire Size 18 AWG, Maximum Tap Wire Size 14 AWG, Maximum Voltage 600 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.