Corner Protector, Red, 46" Size, Plastic
Mfr # BG36GRA
Zoro # G8500436
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
Plastic
Size
36 in
For Use With
Bulk Strap, Bulk Webbing
Top Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BG36GRA
Zoro #
G8500436
UPC #
052474022972
Country of Origin
China
Dimensions
Size
36 in
Top Length
9 in
Drop Length
36 in
Overall Length
48 in
Compatible Webbing Width - Maximum
4 in
Details
Item
Corner Protector
Color
Orange
Material
Plastic
For Use With
Bulk Strap, Bulk Webbing
Compatible Tie Down Type
Webbing
Description
Corner Protector, Color Orange, Compatible Tie Down Type Webbing, Compatible Webbing Width - Maximum 4 in, Drop Length 36 in, Material Plastic, Overall Length 48 in, Top Length 9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.