36" H x 48" W Magnetic Glass Dry Erase Board, Gloss, White
Mfr # G4836W
Zoro # G8506136
product price:Â $223.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Width
48 in
Dry Erase Surface Type
Glass
Mounting/Mobility Type
Wall Mounted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
G4836W
Zoro #
G8506136
UPC #
034138201152
Country of Origin
China
Dimensions
Dry Erase Height
36 in
Dry Erase Width
48 in
Adjustable Height Range
Not Adjustable
Height
36"
Overall Height
36 in
Overall Width
48 in
Depth
1 15/16 in
Width
48"
Adjustable Height
Not Adjustable
Board Width - Side 1
48 in
Board Height - Side 1
36 in
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1 15/16 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Glass, Corner Shape Square, Includes Accessories, Tray, Magnets, Marker, Standards UL GREENGUARD Gold Certification
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.