Hook-and-Loop Surface Conditioning Disc, 4-1/2" Dia, No Hole, Aluminum Oxide, 50 Grit, Surface Prep
Mfr # 05539520420
Zoro # G8510327
product price:Â $3.89
/eaKey Features
Disc Diameter
4-1/2"
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
50
Abrasive Type
Non-Woven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
05539520420
Zoro #
G8510327
UPC #
055395204205
Country of Origin
Mexico
Dimensions
Disc Diameter
4-1/2"
Disc Dia.
4-1/2"
Overall Diameter
4 1/2 in
Details
Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
50
Abrasive Type
Non-Woven
Grade
Coarse
Series
Surface Prep
Disc Backing Material
Paper
Abrasive Grade
Coarse
Color
Brown
Abrasive Grit
50
Backing Material
Nylon
Resistance Properties
Smear
Number of Vacuum Holes
Non-Vacuum
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit 50, Overall Diameter 4 1/2 in, Series Surface Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.