Repair Tape, Silicone, Black/Blue, 12 yd L

  • Mfr # GL20B67100

  • Zoro # G8512016


product price:  $16.99
/ea

Key Features

Tape Color
Black with Blue Stripe
Imperial Tape Length
12 yd
Imperial Tape Width
1 in
Metric Tape Length
11 m
Metric Tape Width
25.4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GL20B67100
Zoro #
G8512016
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
12 yd
Imperial Tape Width
1 in
Metric Tape Length
11 m
Metric Tape Width
25.4 mm
Tape Thickness
20 mil
Length
432 in
Thickness
0.020 in
Width
1 in

Details

Item
Repair Tape
Tape Color
Black with Blue Stripe
Tape Backing Material
Silicone Rubber
Tape Adhesive Material
Silicone
Series
ER TAPE
Color
Black/Blue
Application
Multipurpose for Trade and Industry Professionals
Performance Temp. Range
-130 Degrees to 500 Degrees F
Material
Silicone Rubber
Liquid Pressure Range
0 to 700 psi
Standards
MIL-SPEC CID-A-A-59163, UL 510
Density
1.141g/cc
Tape Tensile Strength
700 lb/in
Maximum Tape Performance Temperature
200 Degrees C
Minimum Tape Performance Temperature
-40 Degrees C
Environment
Indoor and Outdoor
Tape Sub-Type
Self-Fusing Tape
Temperature Range
-40 Degrees C to 200 Degrees C
Common Industry
Automotive, Electronics, General Maintenance & Repair
Product Form
Continuous Roll
Tape Brand
ER TAPE

Description

Tape Thickness 20 mil, Tape Brand ER TAPE, Common Industry Automotive, Electronics, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 12 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 392 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll, Series Emergency Repair ER Tape, Tape Backing Material Silicone Rubber, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Metric Tape Length 11 m, Metric Tape Width 25.4 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.