Repair Tape, Silicone, Black, 4 yd L, 1 in W

  • Mfr # GL20B676BI

  • Zoro # G8512095


product price:  $10.29
/ea

Key Features

Tape Color
Black
Imperial Tape Length
4 yd
Imperial Tape Width
1 in
Metric Tape Length
3.7 m
Metric Tape Width
25.4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GL20B676BI
Zoro #
G8512095
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
4 yd
Imperial Tape Width
1 in
Metric Tape Length
3.7 m
Metric Tape Width
25.4 mm
Tape Thickness
20 mil
Width
1 in
Length
144 in
Thickness
0.020 in

Details

Item
Repair Tape
Tape Color
Black
Tape Backing Material
Silicone Rubber
Tape Adhesive Material
Silicone
Series
ER TAPE
Material
Silicone Rubber
Color
Black
Performance Temp. Range
-130 Degrees to 500 Degrees F
Liquid Pressure Range
0 to 700 psi
Application
Multipurpose for Trade and Industry Professionals
Standards
MIL-SPEC CID-A-A-59163, UL 510
Density
1.141g/cc
Maximum Tape Performance Temperature
200 Degrees C
Minimum Tape Performance Temperature
-40 Degrees C
Environment
Indoor and Outdoor
Tape Tensile Strength
700 lb/in
Tape Sub-Type
Self-Fusing Tape
Tape Brand
ER TAPE
Temperature Range
-40 Degrees C to 200 Degrees C
Product Form
Continuous Roll
Common Industry
Automotive, Electronics, General Maintenance & Repair

Description

Tape Thickness 20 mil, Tape Brand ER TAPE, Common Industry Automotive, Electronics, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 4 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 392 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll, Series Emergency Repair ER Tape, Tape Backing Material Silicone Rubber, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Metric Tape Length 3.7 m, Metric Tape Width 25.4 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.