11/16" x 2" Annular Cutter
Mfr # 49-59-2069
Zoro # G8524591
product price:Â $59.99
/eaKey Features
Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Diameter
11/16 in
For Tool Type
Magnetic Drill Presses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
49-59-2069
Zoro #
G8524591
UPC #
045242207787
Country of Origin
Germany
Dimensions
Diameter
11/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Diameter
11/16 in
For Chuck Size
3/4 in
Maximum Cutting Depth
2 in
Shank Diameter
3/4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
For Tool Type
Magnetic Drill Presses
Series
49-59
Finish - Machining
Black Oxide
Decimal Equivalent
0.6875
Shank Type - Machining
Weldon Flat
Stack Cut Teeth
No
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Bronze, Cast Iron, Copper, Steel
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Black Oxide, 11/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.