Sit Stand w/ tilt, 22-32" Seat Height, Glides only

  • Mfr # 3505

  • Zoro # G8530733


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Series
Sit Stand
Overall Height
32 in
Caster Type
Mushroom Glides
Seat Height Range
22 in to 32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3505
Zoro #
G8530733
UPC #
-
Country of Origin
China

Dimensions

Overall Height
32 in
Seat Height Range
22 in to 32 in
Seat Depth
13 in
Maximum Seat Height
32 in
Adjustable Seat Height
Yes
Minimum Seat Height
22 in
Seat Diameter
14 in

Details

Color
Black
Series
Sit Stand
Caster Type
Mushroom Glides
Weight Capacity
300 lb
Frame Material
Nylon
Load Capacity
300 lb
Backrest
No Backrest
Seat Material
Polyurethane
Number of Casters
0
Caster Material
Mushroom Glides
Assembled
Unassembled
Features
5-Star Black Nylon Base, Mushroom Glides, Polyurethane Seat, Sit Stand
Standards
ANSI/BIFMA, UL
Base Material
Nylon
Item
Sit/Stand Stool
Base Color
Black
Swivel
360 Degrees
Includes Footring
No
Base Design
5-Star
Built-In Tool Tray
No
ESD Conductive
No
Caster/Glide Type
Mushroom Glides
Seat Shape
Round
Seat Padding Material
None
Seat Color
Black
Seat Adjustment Type
Pneumatic Lever
Includes Glides
Yes
Puncture Resistant
Yes
Number of Casters/Glides
5
Mobility
Stationary

Description

Sit/Stand Stool, Base Design 5-Star, Mobility Stationary, Backrest No, Base Color Black, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 32 in, Minimum Seat Height 22 in, Overall Height 32 in, Seat Adjustment Type Pneumatic Lever, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Includes Glides Yes, Load Capacity 300 lb, Puncture Resistant Yes, Seat Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.