Straight Flute Hand Tap, 1-1/8"-12, Plug, 4 Flutes, UNC

  • Mfr # 14604

  • Zoro # G8531101


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.896"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1-1/8"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14604
Zoro #
G8531101
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.896"
Tap Size
1-1/8"
Tap Dimension Type
Inch
Overall Length
5-7/16"
Pitch Diameter Limit
H4
Thread Length
2-9/16"
Tap Thread Size
1-1/8"-12
Size
1-1/8"
Square Size
0.6720 in
Tap Length Standard
ANSI 302
75% Thread Drill Size
1.0438 in
Shank Length
2 7/8 in
65% Thread Drill Size
1.0546 in
Thread Size
1 1/8"-12

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
ANSI, Unified and American National Threads
Tap Finish
Bright (Uncoated)
Tap Grouping
Tap
List Number
5303
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
5303/2303
Tap Shank Standard
ANSI 302
Coolant Fed
Non-Coolant Through
Extended Neck
No
Threads per Inch
12
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
H4
Thread Standard
UNF, UNJF
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/8 In.-12, UNF, Plug, Overall Length 5.44 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.56 in, 75 Percent Thread Drill Size 1.0438 in, Thread Limit H4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.