
Carriage Bolt, Square Neck, 20 in L, Steel, Zinc Plated, 10 PK
Mfr # 50320C
Zoro # G8535109
product price:Â $63.39
/pk 10, $6.34/eaKey Features
Thread Size
1/2"-13
Fastener Length
20 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
50320C
Zoro #
G8535109
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/2"-13
Fastener Length
20 in
Thread Length
6 in
Details
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Thread Style
Partially Threaded
Item
Carriage Bolt
System of Measurement
Inch
Tensile Strength
60,000 psi
Head Type
Carriage
Fastener Industry Standards
ASME B18.5
Description
Carriage Bolts,1/2-13X20 BOLT CAR,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.