
Carriage Bolt, Ribbed Neck, 3/4 in L, Steel, Zinc Plated, 2550 PK
Mfr # 1412CR5
Zoro # G8535696
product price:Â $704.99
/pk 2550, $0.28/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Size
1/4"-20
Fastener Length
3/4 in
Material
Steel
Finish
Zinc Plated
Neck Type
Ribbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1412CR5
Zoro #
G8535696
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Fastener Length
3/4 in
Details
Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Ribbed
Thread Style
Fully Threaded
Item
Carriage Bolt
Fastener Industry Standards
ASME B18.5
Tensile Strength
120,000 psi
System of Measurement
Inch
Head Type
Carriage
Description
Carriage Bolts,1/4-20X3/4 BOLT,PK2550, Package Quantity 2550
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.