Industrial Pressure Gauge, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-210-300-G-CERT

  • Zoro # G8535852


product price:  $59.19
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LFS-210-300-G-CERT
Zoro #
G8535852
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.8 in
Nominal Dial Size
2 1/2 in
Case Depth
1.41 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-210
Lens Material
Acrylic
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Gauge Primary Range Smallest Graduation
5
Graduations
50 psi
Case Color
Black
Smallest Graduation
5 psi
Gauge Filled With
Glycerin
Calibration Certificate Included
Yes, NIST with Data
Case Material
Zytel Nylon
Socket Material
Brass
Standards
ANSI/ASME
Wetted Materials
Brass / Copper
Connection Type
MNPT
Includes Vent Plug
No
Primary Scale Numeric Increments
50
Removable Bezel
Yes
Case Construction
Corrosion Resistant
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Gauge Case Liquid
Glycerin
Field Fillable
No
Movement Type
Swiss
Accuracy Scale
Full Scale
Dial Color
White
Pointer Color
Black
Vibration Resistance
Liquid-Filled
Bezel Mounting Type
Removable
Scale Type
Single
Pointer Material
Aluminum
Primary Scale Minor Graduations
5
Accuracy Grade
ASME B40.100 Grade 1A
Sensor Type
Bourdon Tube
Non-Sparking
No
Dial Face Material
Aluminum
Freeze Resistant Movement
No
Sensor Material
Phosphor Bronze
Movement Material
Copper Alloy
Pressure Gauge Type
Industrial Pressure Gauge
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Includes Calibration Certificate
NIST with Data
Pressure Range Type
Pressure
Bezel Material
Zytel Nylon
Includes Mounting Hardware
No
Maximum Pressure
300
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Series
Universal
Primary Scale Pressure Measurement - Maximum
300 psi
Compatible with Brand
SPAN
Case Liquid
Glycerin
Operating Temperature - Minimum
-40 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.