
M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 10 PK
Mfr # M20055CSP
Zoro # G8537288
product price:Â $63.69
/pk 10, $6.37/eaKey Features
Hex Drive
Thread Size
M20-2.50
Material
Stainless Steel
Finish
Plain
Standards
ISO 4762, ASTM A574M
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M20055CSP
Zoro #
G8537288
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M20-2.50
Screw Length
55 mm
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
Standards
ISO 4762, ASTM A574M
System of Measurement
Metric
Class
Socket Head Cap Screw
Thread Style
Partially Threaded
Fastener Thread Type
Metric
Description
Socket Head Cap Screws,M20-2.5X55,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.