Dishwasher, 17-5/8InW x 23InD, 120V, 8.5A

  • Mfr # FFBD1831UW

  • Zoro # G8568576


product price:  $849.00
/ea
Free Shipping & Returns

Key Features

Installation Type
Undercounter
Width
17 5/8 in
Voltage
120V AC
Depth
23 in
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FFBD1831UW
Zoro #
G8568576
UPC #
012505112584
Country of Origin
China

Dimensions

Width
17 5/8 in
Depth
23 in
Depth with Door Open
46 in
Min. Height
32 1/2 in
Max. Height
35 1/4 in
Height
32.5"
Overall Width
17 5/8 in
Size
18"
Overall Height
34 7/8 in
Overall Depth
23 in
Minimum Height
32 1/2 in
Manufacturer Warranty Length
1 yr Limited

Details

Item
Dishwasher
Installation Type
Undercounter
Voltage
120V AC
Color
Silver
ADA Compliant
Yes
Number of Wash Cycles
6
Wash Cycle Settings
4
Standards
ADA Compliant, cULus, Energy Star, NSF
Sound Level
52 dB
Plug Type
Hardwired
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Amps
8.5 A
Residential / Commercial
Residential
Features
Cycle Status Indicator, Delay Start, Heated Drying System, Self-Cleaning Filter, Time Saving
Commercial / Residential
Residential
Weight
58.9 lb
Material
Nylon Rack
Number Of Wash Cycles
6
Current
8.5 A
Energy Star Compliant
Yes
Perfomance
Residential
Power Source
Electric

Description

Dishwasher, Installation Type Undercounter, Overall Height 34 7/8 in, Overall Width 17 5/8 in, Overall Depth 23 in, Sound Level 52 dB, Color Silver, Energy Star Compliant Yes, ADA Compliant Yes, Voltage 120V AC, Number of Wash Cycles 6, Current 8.5 A, Depth with Door Open 46 in, Features Cycle Status Indicator, Delay Start, Heated Drying System, Self-Cleaning Filter, Time Saving, Manufacturer Warranty Length 1 yr Limited, Minimum Height 32 1/2 in, Perfomance Residential, Plug Type Hardwired

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.