Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1651501608

  • Zoro # G8577283


product price:  $33.29
/ea

Key Features

Shank Dia.
0.255"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1651501608
Zoro #
G8577283
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Tap Thread Size
1/4"-20
Thread Length
1-11/64"
65% Thread Drill Size
#5
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
75% Thread Drill Size
#7
Shank Length
1 15/16 in
Square Size
0.1900 in
55% Thread Drill Size
#3
Thread Size
1/4"-20
Tap Length Standard
DIN
Size
1/4
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI, DIN
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
TiCN
Thread Direction
Right Hand
Series
16515
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNC
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, M, P
Threads per Inch
20
Extended Neck
Yes
Thread Limit
H5
Tap Shank Standard
ANSI
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Fractional Inch
Class of Fit
H3
Helix Angle
0 Degrees
List Number
16515
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 9/64 in, Powdered Metal, V, Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.