Industrial Pressure Gauge, 0 to 160 psi, 2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 20W1005PH02L160#

  • Zoro # G8581501


product price:  $12.15
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20W1005PH02L160#
Zoro #
G8581501
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Length
2.87"
Nominal Dial Size
2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.11 in
Nominal Dial Diameter
2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
ABS Plastic
Series
1005P
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
General-Purpose Case
Graduations
20 psi
Case Color
Black
Gauge Primary Range Numbered Graduations
20
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
5
Smallest Graduation
5 psi
Gauge Special Options
PowerFlex(TM) Movement
Socket Material
Brass
Case Material
ABS Plastic
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Gauge Case Liquid
None
Includes Mounting Hardware
No
Dry Dampening Feature
None
Field Fillable
No
Includes Vent Plug
No
Accuracy Grade
ASME B40.100 Grade B
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Sensor Material
Bronze
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Vibration Resistance
Liquid-Filled
Pressure Range Type
Pressure
Scale Type
Single
Non-Sparking
No
Removable Bezel
No
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Scale
Mid-Scale
Compatible Process Media
Water
Includes Calibration Certificate
No
Dial Color
White
Maximum Pressure
160 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Operating Temperature - Minimum
-40 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.