Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers
Mfr # 032135-104
Zoro # G8582734
product price:Â $10.19
/eaKey Features
Sub Category
Valves And Controls
Fits Brand
Oasis
Material
Plastic
Size
3/8" FNPT
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
032135-104
Zoro #
G8582734
UPC #
-
Country of Origin
China
Dimensions
Size
3/8" FNPT
Inlet Pipe Size
3/8"
Details
Item
Faucet Assembly
Sub Category
Valves And Controls
Fits Brand
Oasis
Material
Plastic
Finish
White
Sub-Category
Valves and Controls
For Use With
Oasis Atlantis Pou Coolers, Oasis Water Coolers
Faucet Operation
Self Closing
Compatible Manufacturer Part Number
503994C, 504006C, 504008C
Inlet Connection Type
NPT
Color
Blue, White
Compatible Brand or Manufacturer
Oasis
Actuation
Lever Handle
Inlet Connection Gender
Female
Product Type
Water Dispenser Spout
Description
Dispensing Spout, Product Type Water Dispenser Spout, For Use With Oasis Atlantis Pou Coolers, Oasis Water Coolers, Inlet Pipe Size 3/8 in, Compatible Manufacturer Part Number 503994C, 504006C, 504008C, Compatible Brand or Manufacturer Oasis, Compatible Grainger Part Number 29NT99, 29NU02, 34GT62, 34TG61, Actuation Lever Handle, Color Blue, White, Inlet Connection Gender Female, Inlet Connection Type NPT, Material Plastic, Mounting Location Water Dispenser
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.