Men's 6-Inch Work Boot, 11 1/2 M, Steel Toe, 6 in H, Wheat, P89162

  • Mfr # P89162

  • Zoro # G8606875


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P89162
Zoro #
G8606875
UPC #
018472562780
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
Steel
Metatarsal Guard
No
Non-Marking Sole
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Predominant Footwear Color
Wheat
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.90
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Midsole Material
Rubber
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.66
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.45
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Static Dissipative
No
Wide Toe Cap
No
Insulated
No
Insole System
Covered Poliyou(R)
Chain Saw Cut Resistant
No
Footwear Sole Pattern
T163 Kevlar(R)
Footwear Closure Type
Lace Up
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Wheat
Series
P89162
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.45
Slip-Resistance Value - Mark II - Oily
0.66
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.9
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Closure
Lace Up
Construction
Welted
Insole Technology
Covered Poliyou
Heel Definition
Defined Heel
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Unlined
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.