
Camcarts for Trays and Sheet Pans with S
Mfr # EA1826LTCSP131
Zoro # G8629972
product price:Â $1,822.99
/ea
Free Shipping & Returns
Key Features
Number of Compartments
1
Material
Polyethylene
Number of Doors
1
Caster Configuration
(2) Rigid with Brakes, (2) Swivel
NSF Certified
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EA1826LTCSP131
Zoro #
G8629972
UPC #
099511213337
Country of Origin
United States
Dimensions
Inside Depth
26 1/4 in
Inside Height
18 3/8 in
Inside Width
26 1/8 in
Caster Diameter
6 in
Details
Item
Food Tray Cart
Number of Compartments
1
Material
Polyethylene
Number of Doors
1
Caster Configuration
(2) Rigid with Brakes, (2) Swivel
NSF Certified
No
Insulated
Yes
Distance Between Rails
1 3/4 in
Number of Trays
13
Product Type
Food Tray Cart
Pass-Through/Non-Pass-Through
Non-Pass-Through
Description
Food Tray Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 32 in, Caster Diameter 6 in, Inside Depth 26 1/4 in, Inside Height 18 3/8 in, Inside Width 26 1/8 in, Overall Height 37 1/2 in, Product Type Food Tray Cart, Color Dark Brown, Distance Between Rails 1 3/4 in, Insulated Yes, Material Polyethylene, Number of Compartments 1, Number of Doors 1, Number of Trays 13, Overall Width 21 1/2 in, NSF Certified No, Caster Configuration (2) Rigid with Brakes, (2) Swivel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.