Berber Carpet Tile, Blue Gray, PK12
Mfr # EM-22-0-122
Zoro # G8649751
product price:Â $479.99
/pk 12, $40.00/ea
Free Shipping & Returns
Key Features
Color
Blue Gray
Pattern
Nubby Hobnail
Length
19 3/4 in
Width
19 3/4 in
Height
12.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EM-22-0-122
Zoro #
G8649751
UPC #
-
Country of Origin
United States
Dimensions
Length
19 3/4 in
Width
19 3/4 in
Height
12.7 mm
Thickness
1/2 in
Overall Width
19 3/4 in
Overall Length
19 3/4 in
Details
Item
Carpet Tile
Color
Blue Gray
Pattern
Nubby Hobnail
Fiber Material
Polypropylene Blend
Pile Weight
52 oz/sq yd
Coverage Area
32.5 sq ft
Backing Material
Nonskid Rubber
Installation Method
Glue Down
Carpet Construction
Nubby Hobnail
Description
Carpet Tile, Color Blue Gray, Pattern Nubby Hobnail, Length 19 3/4 in, Width 19 3/4 in, Height 12.7 mm, Fiber Material Polypropylene Blend, Backing Material Nonskid Rubber, Pile Weight 52 oz/sq yd, Coverage Area 32.5 sq ft, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.