Welding Wire, 0.035in.dia., 309LFCO

  • Mfr # 20YC45

  • Zoro # G8657171


product price:  $484.99
/ea
Sold in multiples of 4 for $1,939.96
Free Shipping & Returns

Key Features

Welding Current Designation
DCEP
Shielding Type
Self-Shielded
Material
Stainless Steel
Weight
10 lb
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20YC45
Zoro #
G8657171
UPC #
190735764398
Country of Origin
Korea, Republic of

Dimensions

Wire Diameter
0.035 in
Arbor Hole Diameter
2 in
Spool Width
2 in
Spool Diameter
8 in

Details

Item
Flux-Cored Welding Wire
Welding Current Designation
DCEP
Shielding Type
Self-Shielded
Material
Stainless Steel
Weight
10 lb
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
Process
Flux-Cored Welding (FCAW)
Wire Type
Flux-Cored
For Welding Position
Flat, Horizontal
Series
E309LFC-O
AWS Classification
E309LFC-O
Spool Type
Plastic Spool
Container Type
Spool
Standards
AWS A5.22
Yield Strength (As Welded)
Not Specified
Yield Strength (Minimum Required)
Not Rated
For Material Grade
304, 304N, 305, 308, 309, 309L, 309S
Elongation (Minimum Required)
30 %
Number of Passes
Multiple Passes
Tensile Strength (Minimum Required)
75 ksi
Tensile Strength (As Welded)
75 ksi
Elongation (As Welded)
30%

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.035 in, Tensile Strength (As Welded) 75 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series E309LFC-O, Weight 10 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E309LFC-O

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.