Cut-Resistant Coated Gloves, Cut Level A8 , Dipped , Nitrile , Sandy , XS 1 PR

  • Mfr # 99-1-9628-6

  • Zoro # G8664319


product price:  $22.25
/pr

Key Features

ANSI/ISEA Cut Level
A8
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange,Gray
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
99-1-9628-6
Zoro #
G8664319
UPC #
063344394273
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
11 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A8
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
CUT-X 9628
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
ANSI/ISEA Needlestick Level
1
Palm Material
Sandy Nitrile
Latex-Free
No
Brand and Series
BDG Cut-X 99-1-9628
Standards
ANSI/ISEA 105-2016
ANSI/ISEA Puncture Level
4
Silicone-Free
No
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Glove Styles
Knit
Anti-Static
No
Cut-Resistance Coverage
Full
Minimum Temperature
Not Rated
Knit Material Color
Gray
Glove Coating Color
Orange
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Double-Dipped
No

Description

Coated Gloves, ANSI/ISEA Cut Level A8, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.