Wire Shelf, 21x30in, LdCap 800lb, PK4

  • Mfr # 2130NC-4

  • Zoro # G8666296


product price:  $234.99
/pk 4, $58.75/ea
Free Shipping & Returns

Key Features

Depth
21"
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2130NC-4
Zoro #
G8666296
UPC #
-
Country of Origin
Multiple

Dimensions

Width
30"
Depth
21"
Overall Width
30 in
Lip Height
1/4 in
Overall Depth
21 in
Shelf Depth
21 in
Shelf Width
30 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Shelf Capacity
800 lb
Capacity
800 lb.
Item - Wire Shelves
Wire Shelf
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
Includes
(16) Pairs of Split Sleeves
Standards
ISO 9001-9002
Wire Shelving Finish
Chrome Plated
Adjustment Type
Split Sleeve
For Use With
Metro Super Erecta SiteSelect Posts
NSF Certified
Yes
Mounting Hardware Required
Yes
Load Capacity
800 lb
Shelf Adjustment Type
Split Sleeve
Number of Pieces
4
Recommended Environments
Dry
Includes Mounting Hardware
Yes
Lip Type
Stationary

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 21 in, Overall Width 30 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 30 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.