Wire Shelf, 21x24in, LdCap 800lb, PK4

  • Mfr # 2124BR-4

  • Zoro # G8666795


product price:  $216.99
/pk 4, $54.25/ea
Free Shipping & Returns

Key Features

Depth
21"
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chromate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2124BR-4
Zoro #
G8666795
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24"
Depth
21"
Overall Depth
21 in
Overall Width
24 in
Lip Height
1/4 in
Shelf Width
24 in
Shelf Depth
21 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chromate
For Use With
Metro Super Erecta SiteSelect Posts
Shelf Capacity
800 lb
Adjustment Type
Split Sleeve
Item - Wire Shelves
Wire Shelf
Standards
ISO 9001-9002
Includes
(16) Pairs of Split Sleeves
Wire Shelf Adjustment Type
Split Sleeve
Capacity
800 lb.
Wire Shelving Finish
Chromate
Wire Shelving Material
Steel
Recommended Environments
Dry
Lip Type
Stationary
Mounting Hardware Required
Yes
NSF Certified
Yes
Number of Pieces
4
Shelf Adjustment Type
Split Sleeve
Includes Mounting Hardware
Yes
Load Capacity
800 lb

Description

Wire Shelf, Color Silver, Chromate Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 21 in, Overall Width 24 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 24 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.