Wire Shelf, 21x30in, LdCap 800lb, PK4

  • Mfr # 2130NK3-4

  • Zoro # G8667154


product price:  $270.99
/pk 4, $67.75/ea
Free Shipping & Returns

Key Features

Width
30"
Depth
21"
Material
Steel
Number of Shelves
4
Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2130NK3-4
Zoro #
G8667154
UPC #
-
Country of Origin
Mexico

Dimensions

Width
30"
Depth
21"
Overall Width
30 in
Overall Depth
21 in
Lip Height
1/4 in
Shelf Width
30 in
Shelf Depth
21 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
4
Color
Green
Finish
Epoxy Coated
Includes
(16) Pairs of Split Sleeves
For Use With
Metro Super Erecta SiteSelect Posts
Item - Wire Shelves
Wire Shelf
Wire Shelf Adjustment Type
Split Sleeve
Standards
ISO 9001-9002
Wire Shelving Material
Antimicrobial Steel
Adjustment Type
Split Sleeve
Wire Shelving Finish
Epoxy
Capacity
800 lb.
Shelf Capacity
800 lb
Load Capacity
800 lb
Shelf Adjustment Type
Split Sleeve
Number of Pieces
4
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
Recommended Environments
Dry, Wet
NSF Certified
Yes
Lip Type
Stationary

Description

Wire Shelf, Color Green, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 21 in, Overall Width 30 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 30 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Wet, ISO 9001-9002 Standards, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.