Solid Shelf, 24 inx1 1/2 inx48 in, PK4

  • Mfr # 2448FG-4

  • Zoro # G8667732


product price:  $475.99
/pk 4, $119.00/ea
Free Shipping & Returns

Key Features

Shelving Style
Solid
Depth
24"
Material
Steel
Color
Silver
Finish
Zinc-Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2448FG-4
Zoro #
G8667732
UPC #
-
Country of Origin
Mexico

Dimensions

Width
48"
Depth
24"
Lip Height
1/8 in
Overall Depth
24 in
Overall Width
48 in
Overall Height
1 1/2 in

Details

Item
Solid Shelf
Shelving Style
Solid
Material
Steel
Color
Silver
Finish
Zinc-Plated
Wire Shelf Adjustment Type
Split Sleeve
Adjustment Type
Split Sleeve
Shelf Capacity
800 lb
Capacity
800 lb.
Includes
(16) Pairs of Split Sleeves
Wire Shelving Finish
Galvanized
Wire Shelving Material
Steel
Standards
NSF
Item - Wire Shelves
Solid Shelf
For Use With
Metro Super Erecta SiteSelect Posts
Load Capacity
800 lb
Shelf Style
Solid
Recommended Environments
Dry, Harsh, Wet
Load Capacity per Shelf
800 lb
Number of Pieces
4
Lip Type
Stationary
Shelf Adjustment Type
Split Sleeve

Description

Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 24 in, Overall Height 1 1/2 in, Overall Width 48 in, 800 lb Load Capacity, (16) Pairs of Split Sleeves, Silver, Zinc-Plated, Steel, Number of Pieces 4, Dry, Harsh, Wet, NSF, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.