Autoclvbl Solid Shelf, 24x1 1/2x30 in, PK4

  • Mfr # 2430NFS-4

  • Zoro # G8668667


product price:  $1,216.00
/pk 4, $304.00/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Width
30 in
Overall Depth
24 in
Overall Height
1 1/2 in
Shelf Capacity
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2430NFS-4
Zoro #
G8668667
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
30 in
Overall Depth
24 in
Overall Height
1 1/2 in
Depth
24"
Lip Height
1/8 in
Width
30"

Details

Item
Autoclavable Solid Shelf
Color
Silver
Shelf Capacity
800 lb
Finish
Stainless steel
Shelf Style
Solid
Wire Shelf Adjustment Type
Split Sleeve
Includes
(16) Pairs of Split Sleeves
Capacity
800 lb.
Standards
NSF
Wire Shelving Material
Stainless Steel
Item - Wire Shelves
Autoclavable Solid Shelf
Adjustment Type
Split Sleeve
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Finish
Stainless Steel
Material
Stainless Steel
Load Capacity
800 lb
Includes Mounting Hardware
Yes
Load Capacity per Shelf
800 lb
Number of Pieces
4
Shelf Adjustment Type
Split Sleeve
Lip Type
Stationary
Recommended Environments
Dry, Harsh, Wet

Description

Autoclavable Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 24 in, Overall Height 1 1/2 in, Overall Width 30 in, 800 lb Load Capacity, (16) Pairs of Split Sleeves, Includes Mounting Hardware Yes, Silver, Stainless Steel, Number of Pieces 4, Dry, Harsh, Wet, NSF, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.