Wire Shelf, 21x30in, LdCap 800lb

  • Mfr # 2130NC

  • Zoro # G8669543


product price:  $61.15
/ea

Key Features

Depth
21"
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2130NC
Zoro #
G8669543
UPC #
-
Country of Origin
Multiple

Dimensions

Width
30"
Depth
21"
Lip Height
1/4 in
Overall Depth
21 in
Overall Width
30 in
Shelf Width
30 in
Shelf Depth
21 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Wire Shelving Material
Steel
Item - Wire Shelves
Wire Shelf
Wire Shelf Adjustment Type
Split Sleeve
Standards
ISO 9001-9002
Capacity
800 lb.
Includes
(4) Pairs of Split Sleeves
For Use With
Metro Super Erecta SiteSelect Posts
Adjustment Type
Split Sleeve
Shelf Capacity
800 lb
Wire Shelving Finish
Chrome Plated
Load Capacity
800 lb
Shelf Adjustment Type
Split Sleeve
Lip Type
Stationary
Recommended Environments
Dry
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
NSF Certified
Yes

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 21 in, Overall Width 30 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 30 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.