Wire Shelf, 21x24in, LdCap 800lb

  • Mfr # 2124NS

  • Zoro # G8669735


product price:  $227.00
/ea
Free Shipping & Returns

Key Features

Depth
21"
Material
304 Stainless Steel
Number of Shelves
1
Color
Silver
Finish
Stainless steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2124NS
Zoro #
G8669735
UPC #
-
Country of Origin
Mexico

Dimensions

Width
24"
Depth
21"
Lip Height
1/4 in
Overall Depth
21 in
Overall Width
24 in
Shelf Depth
21 in
Shelf Width
24 in

Details

Item
Wire Shelf
Material
304 Stainless Steel
Number of Shelves
1
Color
Silver
Finish
Stainless steel
Adjustment Type
Split Sleeve
Wire Shelf Adjustment Type
Split Sleeve
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Finish
Stainless Steel
Shelf Capacity
800 lb
Item - Wire Shelves
Wire Shelf
Standards
ISO 9001-9002
Includes
(4) Pairs of Split Sleeves
Capacity
800 lb.
Wire Shelving Material
Stainless Steel
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry, Harsh, Wet
Includes Mounting Hardware
Yes
Lip Type
Stationary
Load Capacity
800 lb
NSF Certified
Yes
Mounting Hardware Required
Yes

Description

Wire Shelf, Color Silver, Material 304 Stainless Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 21 in, Overall Width 24 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 24 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, Harsh, Wet, ISO 9001-9002 Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.