Quick Connect Filter, 1.5 gpm, 5 Micron, 4" O.D., 14 in H

  • Mfr # EV978112-75

  • Zoro # G8691067


product price:  $91.25
/ea
Free Shipping & Returns

Key Features

Application
Point of Use
Flow Rate
1.5 gpm
For Use With
Filtration System
Height
14 in
Max. Pressure
125 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EV978112-75
Zoro #
G8691067
UPC #
054568555168
Country of Origin
Mexico

Dimensions

Height
14 in
Outside Dia.
4"
Filter Diameter
4 in
Overall Height
14 in
Diameter
4 in

Details

Application
Point of Use
Flow Rate
1.5 gpm
For Use With
Filtration System
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
5
Service Life
10,000 gal
Housing Material
Aluminum
Micron Rating
5 micron
Filter Flow Rate
1.5 gpm
Standards
NSF
Item
Quick Connect Filter
Reduces
Particulates, Scale
Fits Brand
Cuno
Filter Reduces
Chlorine Taste, Odor, Particulates, Scale
Material of Construction
Aluminum
Filter Media
Carbon
Includes
Replacement Cartridge
Maximum Temperature
100 Degrees F
Maximum Pressure
125 psi

Description

Quick-Connect Water Filter, For Use With Filtration System, Reduces Chlorine Odor, Chlorine Taste, Particulates, Scale, Micron Rating 5 micron, Flow Rate 1.5 gpm, Diameter 4 in, Overall Height 14 in, Service Life 10,000 gal, Filter Media Carbon, Polyphosphate, Maximum Temperature 100 Degrees F, Application Point-Of-Use, Standards NSF, Series EFS-8002-S, Compatible Mfr. Model Number Not Applicable, Connection Size Not Applicable, Maximum Pressure 125 psi, Minimum Pressure 10 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.