Shop ELKAY

On-Wall Two-Level Drinking Fountain, 2 Level, 19 in D, 25 5/16 in H, 36 3/4 in W

  • Mfr # LZOSTL8SC

  • Zoro # G8705243


product price: 
$
1,600.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
On-Wall
Indoor / Outdoor
Indoor
ADA Compliant
ADA Compliant
Number of Levels
2
Voltage
115 V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZOSTL8SC
Zoro #
G8705243
UPC #
094902428338
Country of Origin
United States

Dimensions

Height
25 5/16 in
Width
36 3/4 in
Depth
19 in
Manufacturers Warranty Length
5 yr on Refrigeration System, 1 yr Electrical Components and Water System
Overall Height
25 5/16 in
Overall Width
36 3/4 in
Mounting Hole Diameter
7/16 in
Drain Outside Diameter
1 1/2 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Overall Depth
19 in

Details

Mounting Type
On-Wall
Indoor / Outdoor
Indoor
ADA Compliant
ADA Compliant
Number of Levels
2
Voltage
115 V AC
Material
Stainless Steel
Color
Silver
Refrigerant
R134A
Full Load Amps
4 A
Compressor HP
1/5 hp
Operation
Touchless Fountain
Item
Bi-Level Drinking Fountain
Cold Water Capacity
8 gph
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI 61, UL 399
Dispenser Operation
Front Push Button
Includes
Filter
Inlet
3/8 in OD
Dispenser Design
Wall
Refrigerated / Non-Refrigerated
Refrigerated
Drain Connection
1 1/2 in
Vandal Resistant
Not Vandal Resistant
Regulator
Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Compliance
Accessibility, Electrical, Lead, Mechanical, Water Qualtiy
Water Temp.
50 Degrees F
Features
Fastenerless Integrated Drain Reduces Debris Accumulation, Hermetically Sealed Refrigeration System
Product Weight
74 lb
Power Consumption
370 W
Temperature Adjustment
Factory Set but Adjustable
Full Load Current
5 A
Number of Mounting Holes
18
Station Type
Bi-Level Fountain
Includes Water Filter
Water Filter Included
Includes Back Panel
Back Panel Not Included
Housing Finish
Plain
Number of Bubblers
2
Fountain Actuation
Sensor
Housing Color
Silver
Minimum Constant Stream Pressure
20 psi
Maximum Cold Water Temperature
50 Degrees F
Operating Voltage
115V AC
Refrigeration
Refrigerated
Compressor Horsepower
1/4 hp
Includes Pet Bowl
Pet Bowl Not Included
Cooling Capacity
8 gph @ 50 Degrees F
Refrigerant Type
R134A
Power Source
Electric Corded
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Maximum Constant Stream Pressure
105 psi
Environment
Indoor
Housing Material
Vinyl Clad Steel
Filter Location
Bottom Panel Access
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

The Elkay EZ models are our most popular water cooler series. The space saving ADA compliant design meets adult or child standards when properly installed. NEW Versatile bi-level design allows for standard high-left/low-right or alternate low-left/high-right installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.