Sanding Belt, 6 in W, 48 in L, Coated, Ceramic, 80 Grit, Medium, Predator, Yellow
Mfr # 71-060048006
Zoro # G8715603
product price:Â $26.75
/eaKey Features
Abrasive Type
Coated
Width
6 in
Length
48 in
Grade
Medium
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
71-060048006
Zoro #
G8715603
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
6 in
Length
48 in
Overall Length
48 in
Overall Width
6 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Ceramic
Series
Predator
Color
Yellow
Backing Weight
Y
Backing Material
Polyester
Bond Type
Resin
Coating Coverage
Closed
Resistance Properties
Stretch
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series Predator, Grade Medium, Overall Length 48 in, Overall Width 6 in, Resistance Properties Stretch, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.