SAR, PFD, Search And Rescue, XL
Mfr # 150400-200-050-25
Zoro # G8719396
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Size
XL
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
150400-200-050-25
Zoro #
G8719396
UPC #
043311006781
Country of Origin
China
Dimensions
Size
XL
Fits Chest Size
44 in to 48 in
Size - Maximum
XL
Overall Length
24 in
Overall Width
16 in
Details
Item
Flotation Collar
Color
Orange
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Belt, Buckle, Snap, Zipper
Buoyancy
15 1/2 lb
USCG Type
Type III
Features
Multiple Cargo Pockets, Strength Tested at 100 MPH (44.8 m/s), Two D-Rings for Small Attachments
Reflectivity
SOLAS-Grade Reflective
USCG Performance Level
Level 70
Buoyancy Principle
Inherently Buoyant
Product Type
Personal Flotation Device
Buoyant Material
Foam
Closure
Belt, Buckle, Zipper
Style
Flotation Collar
SOLAS Compliance
Not SOLAS Compliant
Description
Flotation Collar, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum XL, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Closure Belt, Buckle, Zipper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.