Enclosure, Polycarbonate, Surface Mount, 10 in W x 5 1/4 in H x 10 in D, Clear
Mfr # STI-7510A
Zoro # G8731466
product price:Â $67.99
/eaKey Features
For Use With
Annunciators, Automated External Defibrillators (AEDs), Keypads
Color
Clear
Material
Polycarbonate
Depth
10 in
Height
5 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
STI-7510A
Zoro #
G8731466
UPC #
662950751007
Country of Origin
United States
Dimensions
Depth
10 in
Height
5 1/4 in
Width
10 in
Overall Length
8 7/16 in
Overall Width
4 9/16 in
Overall Depth
5 15/16 in
Description
Enclosure, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 10 in, Depth 10 in, Height 5 1/4 in, For Use With Annunciators, Automated External Defibrillators (AEDs), Keypads, Operating Temp. -40 Degrees to 250 Degrees F, Features Cover Helps Protect Against Vandalism and Damage, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.